Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Std, Clamp, 1-5/8in.Bore dia.
Mfr # H2C-162
Zoro # G0244329
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-162
- Zoro # G0244329
- UPC # 044861254622
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 in |
Bore Diameter | 1 5/8 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 5/8 in |
For Shaft Diameter | 1 5/8 in |
Clearance Diameter | 3 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- TIMKEN TRB Pillow Block Component, EUDR-1 15/16 (EUDR-1 15/16)
- GATES Hose Clamp, 32919 (32919)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-1/8 In, Aluminum (2C-112-A)
- CLIMAX METAL PRODUCTS 1 9/16" ID Split Clamp Collar, Ss, 1C-156-S (1C-156-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1 In, Steel (1C-100)
- CLIMAX METAL PRODUCTS 1/2"ID Nonmetallic 2Pc Split Clamp Collar, Acetal (N2C-050)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (1C-087)
- CLIMAX METAL PRODUCTS ShaftCollar, 1/8inBoredia, 3/8inOutsidedia (C-012-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/8 In, Steel (1C-062)
- Climax Metal Products Shaft Collars