Shop All Shaft Collars
Climax Metal Products
H1C-075-S One-Piece Clamping Collar Recessed Screw
Mfr # H1C-075-S
Zoro # G0244898
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-075-S
- Zoro # G0244898
- UPC # 044861177846
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 3/4 in |
Collar Width | 1/2 in |
Screw Length | 5/8 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 3/4 in |
Bore Diameter | 3/4 in |
Clearance Diameter | 1.75 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 5 HP, 184T Frame, 200V AC Voltage, 1,750 Nameplate RPM (EM3218T-8)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP36118)
- ZORO SELECT Grease Fitting Cap, Yellow, PK10 (GFCYELLOW)
- CLIMAX METAL PRODUCTS ISTC-100-08 One-Piece Threaded Clamping Collar (ISTC-100-08)
- CLIMAX METAL PRODUCTS M2C-32-S Metric Two-Piece Clamping Collar (M2C-32-S)
- CLIMAX METAL PRODUCTS C-212-BO Set Screw Collar (C-212-BO)
- CLIMAX METAL PRODUCTS D2C-075-S Two-Piece Clamping Collar Double Wide (D2C-075-S)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- CLIMAX METAL PRODUCTS D2C-087 Two-Piece Clamping Collar Double Wide (D2C-087)
- RULAND SHAFT COLLAR MOUNTABLE (FHT-MCL-7E-F)
- Climax Metal Products Couplings, Collars, & Adapters