Shop All Shaft Collars
Climax Metal Products
H1C-175 One-Piece Clamping Collar Recessed Screw
Mfr # H1C-175
Zoro # G0412030
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H1C-175
- Zoro # G0412030
- UPC # 044861157503
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1 in |
Clearance Diameter | 3 in |
Collar Outside Diameter | 3 in |
Bore Diameter | 1 3/4 in |
Collar Width | 5/8 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.15 in OD (BK2034)
- FESTO Plug Socket With Cable KMV-1-24-10-LED (KMV-1-24-10-LED)
- KEYSHAFT Keyed Shaft, Dia. 1-3/4 In, 6 In L, CS (1 3/4 GKS-1045-6)
- GOODMAN Capkt02 Replaces Cap010000500Pb (CAPKT02)
- CLIMAX METAL PRODUCTS C-193-BO Set Screw Collar (C-193-BO)
- CLIMAX METAL PRODUCTS MC-34 Metric Set Screw Collar (MC-34)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- CLIMAX METAL PRODUCTS 2C-168-S Two-Piece Clamping Collar (2C-168-S)
- CLIMAX METAL PRODUCTS 2C-025 Two-Piece Clamping Collar (2C-025)
- CLIMAX METAL PRODUCTS H2C-275 Two-Piece Clamping Collar Recessed Screw (H2C-275)
- Climax Metal Products Couplings, Collars, & Adapters