Shop All Shaft Collars
Climax Metal Products
2C-062-S Two-Piece Clamping Collar
Mfr # 2C-062-S
Zoro # G9696014
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-062-S
- Zoro # G9696014
- UPC # 044861220078
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 3/10 in |
Dimension Type | Inch |
Width | 7/16 in |
Screw Size | #10-32 x 1/2" |
Clearance Dia. | 1.562 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
For Shaft Diameter | 5/8 in |
Collar Width | 7/16 in |
Clearance Diameter | 1.56 in |
Bore Diameter | 5/8 in |
Collar Outside Diameter | 1 5/16 in |
Screw Thread Size | #10-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.56 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 24 # of Teeth (40BS24H X 5/8)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 22"L, LH, 304SS (062706000100)
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. (HZB02520-05-31-G)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS22 2 (80BS22 2)
- CLIMAX METAL PRODUCTS TC-050-13 One-Piece Threaded Clamping Collar Recessed Screw (TC-050-13)
- CLIMAX METAL PRODUCTS 2C-068 Two-Piece Clamping Collar (2C-068)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS M2C-21 Metric Two-Piece Clamping Collar (M2C-21)
- CLIMAX METAL PRODUCTS C-175-BO Set Screw Collar (C-175-BO)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- RULAND Shaft Collar, Clamp, 2Pc, 25mm, Alum (MSP-25-AN)
- Climax Metal Products Couplings, Collars, & Adapters