Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 4 In, SS
Mfr # H2C-400-S
Zoro # G6981432
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-400-S
- Zoro # G6981432
- UPC # 044861259498
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 in |
Outside Dia. | 5 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.4375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 7/8 in |
For Shaft Diameter | 4 in |
Clearance Diameter | 5.44 in |
Screw Length | 1 in |
Bore Diameter | 4 in |
Screw Thread Size | 3/8"-24 |
Collar Outside Diameter | 5 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.44 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Air Filter Kit (241)
- GATES Hydraulic Coupling-Megacrimp, G25730-0408 (G25730-0408)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40BS12H X 3/4)
- DDS Shaft Seal, TB, 42mm ID, Nitrile Rubber (425807TB)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (2C-062)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/8 In, Aluminum (2C-137-A)
- CLIMAX METAL PRODUCTS 1 9/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-156 (2C-156)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (2C-050)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/2inBoredia. (CRC-050-S)
- CLIMAX METAL PRODUCTS 50mm ID Split W/O Relief Cut Metric Clamp Collar, Stl, Bo (M1C-50)
- CLIMAX METAL PRODUCTS 1 1/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-106 (2C-106)
- Climax Metal Products Couplings, Collars, & Adapters