Shop All Shaft Collars
Climax Metal Products
H2C-443 Two-Piece Clamping Collar
Mfr # H2C-443
Zoro # G6729852
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 5 3/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-443
- Zoro # G6729852
- UPC # 044861250716
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 4 7/16 in |
Outside Dia. | 5 3/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 5.9375 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 7/8 in |
Clearance Diameter | 5.94 in |
Collar Outside Diameter | 5 3/4 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 4 7/16 in |
For Shaft Diameter | 4 7/16 in |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 4 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 5 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 5.94 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.55 in OD (424B)
- SMC Solenoid Valve, 25.2 CFM, 3.4VA (VFS2200-3FZ)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX355 (3/3VX355)
- SMC Tube Cap, 3/8 in., Tube (KQ2C11-00A)
- CLIMAX METAL PRODUCTS H2C-450 Two-Piece Clamping Collar (H2C-450)
- CLIMAX METAL PRODUCTS 2C-243-A Two-Piece Clamping Collar (2C-243-A)
- CLIMAX METAL PRODUCTS 2C-118 Two-Piece Clamping Collar (2C-118)
- CLIMAX METAL PRODUCTS M2C-18 Metric Two-Piece Clamping Collar (M2C-18)
- CLIMAX METAL PRODUCTS C-037-S Set Screw Collar (C-037-S)
- CLIMAX METAL PRODUCTS C-200-A Set Screw Collar (C-200-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- Climax Metal Products Shaft Collars