Shop All Shaft Collars
Climax Metal Products
H2C-075-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-075-S
Zoro # G6608147
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-075-S
- Zoro # G6608147
- UPC # 044861274088
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 5/8 in |
Bore Diameter | 3/4 in |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 1 3/4 in |
Clearance Diameter | 1.75 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Check And Quick Exhaust Valves, 1/2" NPT (VSC 522-08)
- HHIP TPG-321 C-6 TiN Coated Carbide Insert (6020-1321)
- GATES Hi-Power II Belts, B62 (B62)
- TB WOODS L-Jaw Coupling Insert, L075, Buna N (L075N)
- CLIMAX METAL PRODUCTS CR2C-125 Two-Piece Clamping Collar (CR2C-125)
- CLIMAX METAL PRODUCTS 2C-162-Z Two-Piece Clamping Collar (2C-162-Z)
- CLIMAX METAL PRODUCTS C-050 Set Screw Collar (C-050)
- CLIMAX METAL PRODUCTS 2C-018-S Two-Piece Clamping Collar (2C-018-S)
- CLIMAX METAL PRODUCTS 1C-037-S One-Piece Clamping Collar (1C-037-S)
- CLIMAX METAL PRODUCTS ISTC-100-14-S One-Piece Threaded Clamping Collar (ISTC-100-14-S)
- CLIMAX METAL PRODUCTS M1C-15 Metric One-Piece Clamping Collar (M1C-15)
- Climax Metal Products Shaft Collars