Shop All Shaft Collars
Climax Metal Products
2C-075-A Two-Piece Clamping Collar
Mfr # 2C-075-A
Zoro # G0351228
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 2C-075-A
- Zoro # G0351228
- UPC # 044861320211
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.812 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 3/4 in |
Screw Length | 5/8 in |
Collar Outside Diameter | 1 1/2 in |
Clearance Diameter | 1.81 in |
Bore Diameter | 3/4 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B100LG, 5L1030K (5L1030K)
- REELCRAFT Hose Reel, 3/8 In ID x 140 Ft, 4500 PSI (CA38106 M)
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- INGERSOLL-RAND Pressure Switch, Ingersoll Rand (23474570)
- CLIMAX METAL PRODUCTS C-075-2H @ 90 Two-Hole Set Screw Collar (C-075-2H @ 90)
- CLIMAX METAL PRODUCTS D2C-075-A Two-Piece Clamping Collar Double Wide (D2C-075-A)
- CLIMAX METAL PRODUCTS N2C-100 Acetal Two-Piece Clamping Collar (N2C-100)
- CLIMAX METAL PRODUCTS ISTC-100-08 One-Piece Threaded Clamping Collar (ISTC-100-08)
- CLIMAX METAL PRODUCTS ISTC-200-12 One-Piece Threaded Clamping Collar (ISTC-200-12)
- CLIMAX METAL PRODUCTS 1C-050-A One-Piece Clamping Collar (1C-050-A)
- DAYTON N2C-075 Acetal Two-Piece Clamping Collar (1F584)
- Climax Metal Products Shaft Collars