Shop All Shaft Collars
Climax Metal Products
2C-018-S Two-Piece Clamping Collar
Mfr # 2C-018-S
Zoro # G2847805
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/16 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-018-S
- Zoro # G2847805
- UPC # 044861227169
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/16 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 11/16 in |
For Shaft Diameter | 3/16 in |
Screw Length | 3/8 in |
Screw Thread Size | #4-40 |
Bore Diameter | 3/16 in |
Clearance Diameter | 0.88 in |
Collar Width | 5/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1" x 50 ft Nitrile Coupled Multipurpose Air Hose 1000 psi YL (MSH100-50MF-G)
- CONTINENTAL Air Hose, 3/8" ID x 250 ft., Blue (IGBL03830-250)
- CENTURY Motor Mtg Latch, PK2, For 2-1/2" Rings, PK2 (2X234)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- CLIMAX METAL PRODUCTS C-050-BO Set Screw Collar 3 Pack (C-050-BOX3)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- CLIMAX METAL PRODUCTS C-181-BO Set Screw Collar (C-181-BO)
- CLIMAX METAL PRODUCTS 1C-237 One-Piece Clamping Collar (1C-237)
- CLIMAX METAL PRODUCTS CRC-031 Set Screw Collar (CRC-031)
- CLIMAX METAL PRODUCTS H1C-062 One-Piece Clamping Collar Recessed Screw (H1C-062)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- Climax Metal Products Couplings, Collars, & Adapters