Shop All Shaft Collars
Climax Metal Products
2C-200-A Two-Piece Clamping Collar
Mfr # 2C-200-A
Zoro # G6926202
original price:
$30.12
10% off
new price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-200-A
- Zoro # G6926202
- UPC # 044861320945
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.312 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 in |
Clearance Diameter | 3.31 in |
For Shaft Diameter | 2 in |
Collar Width | 11/16 in |
Screw Length | 1 in |
Bore Diameter | 2 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 12 Pitch (ND16 B)
- GLOBAL G2SC-300-B Two-Piece Clamping Collar (G2SC-300-B)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- CLIMAX METAL PRODUCTS MC-15 Metric Set Screw Collar (MC-15)
- CLIMAX METAL PRODUCTS M2C-04-S Metric Two-Piece Clamping Collar (M2C-04-S)
- CLIMAX METAL PRODUCTS C-125-A Set Screw Collar (C-125-A)
- CLIMAX METAL PRODUCTS H2C-125 Two-Piece Clamping Collar Recessed Screw (H2C-125)
- CLIMAX METAL PRODUCTS C-062-DT Set Screw Collar (C-062-DT)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- Climax Metal Products Shaft Collars