Shop All Shaft Collars
Climax Metal Products
2C-287-S Two-Piece Clamping Collar
Mfr # 2C-287-S
Zoro # G6461262
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-287-S
- Zoro # G6461262
- UPC # 044861227282
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/8 in |
Outside Dia. | 4 1/4 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.562 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 2 7/8 in |
Collar Outside Diameter | 4 1/4 in |
Bore Diameter | 2 7/8 in |
Collar Width | 7/8 in |
Clearance Diameter | 4.56 in |
Screw Thread Size | 3/8"-24 |
Screw Length | 1 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.56 in, Collar Width 7/8 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP LONG 2.50" (2404-L-06-06)
- D&D Timing Belt, L, 0.5 x 22.5in PL, T60 (225L050)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- DAYTON HVAC Motor, 1/70 HP, 1550 Nameplate RPM (71732487M)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- CLIMAX METAL PRODUCTS 2C-018-Z Two-Piece Clamping Collar (2C-018-Z)
- CLIMAX METAL PRODUCTS LC-100 Lightweight Set Screw Collar (LC-100)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- CLIMAX METAL PRODUCTS 2C-081-Z Two-Piece Clamping Collar (2C-081-Z)
- CLIMAX METAL PRODUCTS H2C-168 Two-Piece Clamping Collar Recessed Screw (H2C-168)
- RULAND Keyed Collar, 2pc Double Wide, Bore 1.0000", Stainless, OD 1 3/4" (WSPK-16-SS)
- Climax Metal Products Shaft Collars