Shop All Shaft Collars
Climax Metal Products
H2C-293 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-293
Zoro # G7204355
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 4 1/2 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # H2C-293
- Zoro # G7204355
- UPC # 044861259320
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 15/16 in |
Outside Dia. | 4 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-24 x 1" |
Clearance Dia. | 4.5 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 3/4 in |
For Shaft Diameter | 2 15/16 in |
Clearance Diameter | 4.5 in |
Screw Length | 1 in |
Screw Thread Size | 3/8"-24 |
Bore Diameter | 2 15/16 in |
Collar Outside Diameter | 4 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 4 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 4.5 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH30)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 5.50 cSt (MSF1564005)
- SKF Impact Sleeve for Tmft 36, Size A (TMFT 36 A)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5828)
- CLIMAX METAL PRODUCTS H2C-300 Two-Piece Clamping Collar Recessed Screw (H2C-300)
- CLIMAX METAL PRODUCTS H2C-287 Two-Piece Clamping Collar Recessed Screw (H2C-287)
- CLIMAX METAL PRODUCTS C-162 Set Screw Collar (C-162)
- CLIMAX METAL PRODUCTS C-015 Set Screw Collar (C-015)
- CLIMAX METAL PRODUCTS 2C-075 Two-Piece Clamping Collar (2C-075)
- CLIMAX METAL PRODUCTS MC-24 Metric Set Screw Collar (MC-24)
- RULAND Shaft Collar, Clamp, 2Pc, 3 In, Steel (SP-48-F)
- Climax Metal Products Shaft Collars