Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 2-1/4 In, SS
Mfr # 2C-225-S
Zoro # G6416234
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-225-S
- Zoro # G6416234
- UPC # 044861225226
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 1/4 in |
Outside Dia. | 3 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.5 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 3.5 in |
For Shaft Diameter | 2 1/4 in |
Screw Thread Size | 5/16"-24 |
Collar Outside Diameter | 3 1/4 in |
Screw Length | 1 in |
Collar Width | 3/4 in |
Bore Diameter | 2 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.5 in, Collar Width 3/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FNPT, 7/8-14, 1/2-14, Strt (2216-8-10S)
- D&D Timing Belt, 14M, 85 x 1778mm PL, T127 (1778-14M-85)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- FUJI ELECTRIC Regenerative Blower, 0.56 HP, 56 CFM (VFC300A-7W)
- CLIMAX METAL PRODUCTS 14mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-14)
- CLIMAX METAL PRODUCTS 1/8" ID Set Screw Collar, Stl, Y-Zinc (CRC-012)
- CLIMAX METAL PRODUCTS 1 7/16" ID Set Screw Collar, Stl, Unpltd (C-143-DT)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-3/4 In, SS (2C-175-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 3/8inBoredia. (C-037)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/4 in.Boredia (H1C-025)
- GLOBAL 3/8" ID Set Screw Collar, Stl, Bo (GSC-037-B)
- Climax Metal Products Couplings, Collars, & Adapters