Shop All Shaft Collars
Climax Metal Products
2C-025-S Two-Piece Clamping Collar
Mfr # 2C-025-S
Zoro # G0351219
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-025-S
- Zoro # G0351219
- UPC # 044861226421
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/8 in |
For Shaft Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Collar Width | 5/16 in |
Collar Outside Diameter | 11/16 in |
Clearance Diameter | 0.88 in |
Bore Diameter | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G14-Q6-P10 (NPQH-L-G14-Q6-P10)
- AVEN 4.5 Gal, 1.3HP, Quiet, Oil Free, Twin, Air Compressor. 150 psi, 120 V (SAQ-1413)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- NTN Insert Ball Bearing, Bore Dia. 1 In (SUC205-16FG1)
- CLIMAX METAL PRODUCTS 2C-150-A Two-Piece Clamping Collar (2C-150-A)
- CLIMAX METAL PRODUCTS 2C-218 Two-Piece Clamping Collar (2C-218)
- CLIMAX METAL PRODUCTS C-106 Set Screw Collar (C-106)
- CLIMAX METAL PRODUCTS MC-20 Metric Set Screw Collar (MC-20)
- CLIMAX METAL PRODUCTS H2C-125-S Two-Piece Clamping Collar Recessed Screw (H2C-125-S)
- CLIMAX METAL PRODUCTS 2C-175-A Two-Piece Clamping Collar (2C-175-A)
- RULAND Shaft Collar, Clamp, 1Pc, 3/8 In, 303 SS (CL-6-SS)
- Climax Metal Products Shaft Collars