Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 1/4 In, Aluminum
Mfr # 2C-025-A
Zoro # G2847890
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-025-A
- Zoro # G2847890
- UPC # 044861125052
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Clearance Diameter | 0.88 in |
For Shaft Diameter | 3/16 in |
Collar Outside Diameter | 11/16 in |
Screw Length | 3/8 in |
Bore Diameter | 1/4 in |
Screw Thread Size | #4-40 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Aluminum, Keyway Width Not Applicable, Collar Material Grade 6061, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- DONALDSON /FBO/DCI P566209 Replacement/Interchange Hydraulic Filter (MF0058752)
- BESTORQ Banded Cogged Belt, 153 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX150)
- CHIEF Detent Kit Valve Accessory 3-Position For 30 Gpm Valves, 220938 (220938)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8 in. W (C-100)
- CLIMAX METAL PRODUCTS 9/16" ID Set Screw Collar, Stl, Bo, C-056-Bo (C-056-BO)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2 In, Steel (H2C-200)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1C-050-S)
- CLIMAX METAL PRODUCTS 1 1/2" ID Steel Set Collar Kw Set Screw Collar, Stl, Bo (C-150-KW)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3-15/16 In, Steel (H1C-393)
- G.L. HUYETT Shaft Collar, 5/8" x 5/16" x 5/16" SS PL (SC-0312-SS)
- Climax Metal Products Couplings, Collars, & Adapters