Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 2Pc, 1 In, Steel
Mfr # H2C-100
Zoro # G9787163
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-100
- Zoro # G9787163
- UPC # 044861253823
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 1 in |
Collar Width | 1/2 in |
For Shaft Diameter | 1 in |
Collar Outside Diameter | 2 in |
Clearance Diameter | 2 in |
Screw Length | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 in, Inside Height to Flat Not Applicable, Clearance Diameter 2 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/6to1/3 HP, 825 rpm (ORM5488B)
- DODGE Couplings/Flex Clutch, Jaw Coupling Type L, Actual 0.5 In Bore Dia, 1 Inbore Length, (L095X1/2KW)
- DAYTON Gearbelt, XL, 100 Teeth, Length 20.0 In (1DHJ6)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-15/16 In, Steel (H2C-393)
- CLIMAX METAL PRODUCTS 1 1/2" ID 2Pc Clamp Collar, Stl, Zinc, 2C-150-Z (2C-150-Z)
- CLIMAX METAL PRODUCTS 6mm ID Metric Stainless Set Metric Set Collar, Ss (MC-06-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/8in.Boredia (CRC-062-S)
- CLIMAX METAL PRODUCTS 13/16" ID Split Clamp Collar, Al (1C-081-A)
- CLIMAX METAL PRODUCTS 3" ID Split Clamp Collar, Al (1C-300-A)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-9/16 In, St (3ZN81)
- Climax Metal Products Couplings, Collars, & Adapters