Shop All Shaft Collars
Climax Metal Products
2C-100-S Two-Piece Clamping Collar
Mfr # 2C-100-S
Zoro # G7486105
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-100-S
- Zoro # G7486105
- UPC # 044861226018
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 2.062 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 in |
Collar Width | 1/2 in |
Bore Diameter | 1 in |
Clearance Diameter | 2.06 in |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 3/4 in |
Screw Length | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.06 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.250 In D, 60 In (QSSS 1/4 L 60)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 640mm L - 8MGT-640-36 (360G8M640)
- DAYTON 2L100 Cogged V-Belt, 10" Outside Length, 1/4" Top Width, 1 Ribs (13V770)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE15-18-254T, GP, TEFC, Rigid, 3 PH, 254T, 18.3 FLA (PEWWE15-18-254T)
- CLIMAX METAL PRODUCTS MC-09-S Metric Set Screw Collar (MC-09-S)
- CLIMAX METAL PRODUCTS H2C-493 Two-Piece Clamping Collar (H2C-493)
- CLIMAX METAL PRODUCTS MC-08-S Metric Set Screw Collar (MC-08-S)
- CLIMAX METAL PRODUCTS M2C-42 Metric Two-Piece Clamping Collar (M2C-42)
- CLIMAX METAL PRODUCTS H2C-100 Two-Piece Clamping Collar Recessed Screw (H2C-100)
- CLIMAX METAL PRODUCTS M2C-65 Metric Two-Piece Clamping Collar (M2C-65)
- CLIMAX METAL PRODUCTS ESC-150 End Stop Collar (ESC-150)
- Climax Metal Products Couplings, Collars, & Adapters