Shop All Shaft Collars
Climax Metal Products
2C-162 Two-Piece Clamping Collar
Mfr # 2C-162
Zoro # G7250862
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-162
- Zoro # G7250862
- UPC # 044861233931
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 2.875 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 5/8 in |
Collar Width | 11/16 in |
Clearance Diameter | 2.88 in |
Collar Outside Diameter | 2 5/8 in |
Screw Length | 1 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.88 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 22.6 cu in/rev, 2 Bolt (101-1040)
- MILLENNIUM FILTER Hydraulic Filter, replaces VERMEER 2683001, Suction, 10 micron (ZX-2683001)
- PRIMEFIT 6-Ball Automotive Coupler Brass 1/4" x 1/4" Female 10PCS (TC1414FB6-B10-P)
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass (MAB 8)
- CLIMAX METAL PRODUCTS 2C-225-S Two-Piece Clamping Collar (2C-225-S)
- CLIMAX METAL PRODUCTS C-200 Set Screw Collar (C-200)
- CLIMAX METAL PRODUCTS C-062 Set Screw Collar (C-062)
- CLIMAX METAL PRODUCTS 2C-175-Z Two-Piece Clamping Collar (2C-175-Z)
- CLIMAX METAL PRODUCTS D2C-100-A Two-Piece Clamping Collar Double Wide (D2C-100-A)
- CLIMAX METAL PRODUCTS C-106-A Set Screw Collar (C-106-A)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/16 In, Steel (1L693)
- Climax Metal Products Couplings, Collars, & Adapters