Shop All Shaft Collars
Climax Metal Products
2C-175-S Two-Piece Clamping Collar
Mfr # 2C-175-S
Zoro # G6931827
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-175-S
- Zoro # G6931827
- UPC # 044861228302
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/4 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.0 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 3/4 in |
Screw Length | 1 in |
Bore Diameter | 1 3/4 in |
Collar Width | 11/16 in |
Collar Outside Diameter | 2 3/4 in |
Clearance Diameter | 3 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, 16mmx12mm (FCMR38-16-12-A)
- JET Motor (JTAS10-131)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610 1-3/8 KWY5/16X3/16)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- CLIMAX METAL PRODUCTS 2C-081 Two-Piece Clamping Collar (2C-081)
- CLIMAX METAL PRODUCTS M2C-16 Metric Two-Piece Clamping Collar (M2C-16)
- CLIMAX METAL PRODUCTS 1C-043-S One-Piece Clamping Collar (1C-043-S)
- CLIMAX METAL PRODUCTS NC-087 Acetal Set Screw Collar (NC-087)
- CLIMAX METAL PRODUCTS C-018-BO Set Screw Collar (C-018-BO)
- CLIMAX METAL PRODUCTS M2C-65 Metric Two-Piece Clamping Collar (M2C-65)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (5X644)
- Climax Metal Products Shaft Collars