Shop All Shaft Collars
Climax Metal Products
2C-112-S Two-Piece Clamping Collar
Mfr # 2C-112-S
Zoro # G6559174
original price:
$27.24
12% off
new price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-112-S
- Zoro # G6559174
- UPC # 044861225806
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.187 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 7/8 in |
Screw Length | 3/4 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/8 in |
For Shaft Diameter | 1 1/8 in |
Clearance Diameter | 2.19 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.19 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON General Purpose Dry Lubricant, Dry Film Moly, H2 No Food Contact, 16 oz Aerosol Can, Black (SC0200000)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- BANDO 5M Ht Timing Belt, 300-5M-15 (300-5M-15)
- TB WOODS L-Jaw Coupling Hub, L110, Sint Iron, 1" (L1101)
- CLIMAX METAL PRODUCTS C-175-DT Set Screw Collar (C-175-DT)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS H2C-443 Two-Piece Clamping Collar (H2C-443)
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- CLIMAX METAL PRODUCTS D2C-050 Two-Piece Clamping Collar Double Wide (D2C-050)
- CLIMAX METAL PRODUCTS 2C-018-S Two-Piece Clamping Collar (2C-018-S)
- GLOBAL GSC-025-Z Set Screw Collar (GSC-025-Z)
- Climax Metal Products Couplings, Collars, & Adapters