Shop All Shaft Collars
Climax Metal Products
H2C-125 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-125
Zoro # G9787154
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-125
- Zoro # G9787154
- UPC # 044861252383
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.25 in |
Screw Length | 3/4 in |
Collar Outside Diameter | 2 1/4 in |
For Shaft Diameter | 1 1/4 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 48XL-PS8A, Timing Pulley Stock, Aluminum (48XL-PS8A)
- FAFNIR Bearing Equipment or Accessory (S1108KT)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R80)
- CLIMAX METAL PRODUCTS M1C-32 Metric One-Piece Clamping Collar (M1C-32)
- CLIMAX METAL PRODUCTS 1C-237-Z One-Piece Clamping Collar (1C-237-Z)
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- CLIMAX METAL PRODUCTS 1C-043-S One-Piece Clamping Collar (1C-043-S)
- CLIMAX METAL PRODUCTS ISTC-031-24-S One-Piece Threaded Clamping Collar (ISTC-031-24-S)
- CLIMAX METAL PRODUCTS C-043-S Set Screw Collar (C-043-S)
- MIDWEST FASTENER 3/16 x 7/16 x 1/4 Shaft Collars 4PK (933522)
- Climax Metal Products Couplings, Collars, & Adapters