Shop All Shaft Collars
Climax Metal Products
2C-125-S Two-Piece Clamping Collar
Mfr # 2C-125-S
Zoro # G7187232
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/4 in
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2C-125-S
- Zoro # G7187232
- UPC # 044861223116
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.312 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 3/4 in |
Collar Outside Diameter | 2 1/16 in |
For Shaft Diameter | 1 1/4 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/4 in |
Clearance Diameter | 2.31 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.31 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 385-5M-15 (385-5M-15)
- DAYTON NC-050 Acetal Set Screw Collar (1F504)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12FJ12)
- GROZ Filter/Regulator, 3/4inNPT, 149cfm, 215 psi (FRC179434-MS)
- CLIMAX METAL PRODUCTS MC-16 Metric Set Screw Collar (MC-16)
- CLIMAX METAL PRODUCTS 2C-018-Z Two-Piece Clamping Collar (2C-018-Z)
- CLIMAX METAL PRODUCTS C-012-BO Set Screw Collar (C-012-BO)
- CLIMAX METAL PRODUCTS M2C-14 Metric Two-Piece Clamping Collar (M2C-14)
- CLIMAX METAL PRODUCTS H1C-218 One-Piece Clamping Collar Recessed Screw (H1C-218)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- GLOBAL GSTC-025-20-B One-Piece Threaded Clamping Collar (GSTC-025-20-B)
- Climax Metal Products Shaft Collars