Shop All Shaft Collars
Climax Metal Products
1C-087-S One-Piece Clamping Collar
Mfr # 1C-087-S
Zoro # G1969390
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-087-S
- Zoro # G1969390
- UPC # 044861194195
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 1 5/8 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.937 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 5/8 in |
Screw Length | 5/8 in |
For Shaft Diameter | 7/8 in |
Screw Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Clearance Diameter | 1.94 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.94 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (VCJ 1 1/2)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DSRM01.00)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- CLIMAX METAL PRODUCTS C-043-BO Set Screw Collar (C-043-BO)
- CLIMAX METAL PRODUCTS NC-075 Acetal Set Screw Collar (NC-075)
- CLIMAX METAL PRODUCTS M1C-22 Metric One-Piece Clamping Collar (M1C-22)
- CLIMAX METAL PRODUCTS MC-36-S Metric Set Screw Collar (MC-36-S)
- CLIMAX METAL PRODUCTS C-087-BO Set Screw Collar (C-087-BO)
- CLIMAX METAL PRODUCTS 2C-287-S Two-Piece Clamping Collar (2C-287-S)
- CLIMAX METAL PRODUCTS 1C-137 One-Piece Clamping Collar (1C-137)
- Climax Metal Products Couplings, Collars, & Adapters