Shop All Shaft Collars
Climax Metal Products
1C-075-S One-Piece Clamping Collar
Mfr # 1C-075-S
Zoro # G2108499
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-075-S
- Zoro # G2108499
- UPC # 044861195406
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/5 in |
Dimension Type | Inch |
Width | 3/64 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.812 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
For Shaft Diameter | 3/4 in |
Screw Length | 5/8 in |
Bore Diameter | 3/4 in |
Clearance Diameter | 1.81 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel20 BEADED STEM-20MOR (4604-20-20)
- BONOMI Pneumatic, Spring Return Brass, 3-Way T (8P0131-C1-11/2)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5VX1120)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- CLIMAX METAL PRODUCTS M2C-22 Metric Two-Piece Clamping Collar (M2C-22)
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- CLIMAX METAL PRODUCTS C-118-A Set Screw Collar (C-118-A)
- CLIMAX METAL PRODUCTS CRC-050-S Set Screw Collar (CRC-050-S)
- CLIMAX METAL PRODUCTS N2C-050 Acetal Two-Piece Clamping Collar (N2C-050)
- CLIMAX METAL PRODUCTS 2C-150-Z Two-Piece Clamping Collar (2C-150-Z)
- RULAND Shaft Collar, Threaded, 1Pc, 5/8-11 In, St (TCL-10-11-F)
- Climax Metal Products Shaft Collars