Shop All Shaft Collars
Climax Metal Products
1C-200-S One-Piece Clamping Collar
Mfr # 1C-200-S
Zoro # G6492981
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-200-S
- Zoro # G6492981
- UPC # 044861195024
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3.312 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 3 in |
Screw Length | 1 in |
For Shaft Diameter | 2 in |
Bore Diameter | 2 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Clearance Diameter | 3.31 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.31 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 20 ft. (TT-14-25-LB-RS)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.5 Rod (212692)
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore (UCP212-36)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 1 1/8-in. Bre, Fnshd Bre w/Keyway & Set Scrw, 4.75-in. OD (1VP50 X 1 1/8)
- CLIMAX METAL PRODUCTS C-300-S Set Screw Collar (C-300-S)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- CLIMAX METAL PRODUCTS NC-025 Acetal Set Screw Collar (NC-025)
- CLIMAX METAL PRODUCTS 2C-300 Two-Piece Clamping Collar (2C-300)
- CLIMAX METAL PRODUCTS M2C-08 Metric Two-Piece Clamping Collar (M2C-08)
- CLIMAX METAL PRODUCTS C-162 Set Screw Collar (C-162)
- RULAND Shaft Collar, Clamp, 1Pc, 40mm, Steel (MCL-40-F)
- Climax Metal Products Couplings, Collars, & Adapters