Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1Pc, 1/8 In, SS
Mfr # 1C-012-S
Zoro # G2848259
Sold in multiples of 2 for $13.30
$13.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 11/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-012-S
- Zoro # G2848259
- UPC # 044861191767
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 11/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #4-40 x 3/8" |
Clearance Dia. | 0.875 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 5/16 in |
Clearance Diameter | 0.88 in |
For Shaft Diameter | 1/8 in |
Collar Outside Diameter | 11/16 in |
Screw Length | 3/8 in |
Screw Thread Size | #4-40 |
Bore Diameter | 1/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 11/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.88 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (J108 OH)
- DAYTON Condenser Fan Motor, 1/6 HP, 825 rpm, 60 Hz (4M225)
- CR-SKF Speedi-Sleeves (99552)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 20mm W x 3136mm L - 14MGT-3136-20 (200G14M3136)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/4 In, SS (1C-025-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 5/16 In, SS (1C-031-S)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137-BO)
- CLIMAX METAL PRODUCTS 1/4"-28 ID Split Threaded Collar, Ss (ISTC-025-28-S)
- CLIMAX METAL PRODUCTS 1 13/16" ID 2Pc Clamp Collar, Ss (2C-181-S)
- CLIMAX METAL PRODUCTS 50mm ID Metric Set Collar, Stl, Bo (MC-50)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1/4 In, Steel (1C-025)
- Climax Metal Products Couplings, Collars, & Adapters