Shop All Shaft Collars
Climax Metal Products
1C-050-S One-Piece Clamping Collar
Mfr # 1C-050-S
Zoro # G0351246
original price:
$10.69
8% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-050-S
- Zoro # G0351246
- UPC # 044861191729
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 x 1/2" |
Clearance Dia. | 1.375 in |
Width Tolerance | +0.005/-0.005 in |
Clearance Diameter | 1.38 in |
Collar Width | 7/16 in |
Collar Outside Diameter | 1 1/8 in |
Screw Length | 1/2 in |
For Shaft Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Bore Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.38 in, Collar Width 7/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D700)
- DAYTON C128 V-Belt, 132" Outside Length, 7/8" Top Width, 1 Ribs (4FH91)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- CLIMAX METAL PRODUCTS TC-050-13 One-Piece Threaded Clamping Collar Recessed Screw (TC-050-13)
- CLIMAX METAL PRODUCTS H2C-050 Two-Piece Clamping Collar Recessed Screw (H2C-050)
- CLIMAX METAL PRODUCTS 1C-031 One-Piece Clamping Collar (1C-031)
- CLIMAX METAL PRODUCTS 2C-075-KW Two-Piece Clamping Collar with Keyway (2C-075-KW)
- CLIMAX METAL PRODUCTS 1C-050 One-Piece Clamping Collar (1C-050)
- CLIMAX METAL PRODUCTS ISTC-112-12 One-Piece Threaded Clamping Collar (ISTC-112-12)
- MIDWEST FASTENER 5/8" Black Oxide Steel Double Split Shaft Collar 2PK (933511)
- Climax Metal Products Couplings, Collars, & Adapters