Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1Pc, 1-3/8 In, Steel
Mfr # 1C-137
Zoro # G2848146
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-137
- Zoro # G2848146
- UPC # 044861139059
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.5 in |
Width Tolerance | +0.005/-0.005 in |
Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.5 in |
For Shaft Diameter | 1 3/8 in |
Collar Outside Diameter | 2 1/4 in |
Screw Length | 3/4 in |
Collar Width | 9/16 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.5 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-5212, Double Row Ball Brgs, 5212 (5212)
- DAYTON Gearbelt, XL, 110 Teeth, Length 22.0 In (1DHJ8)
- DYNABRADE Hose Coupling, 1-1/4" (96300)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-5/16 In, Steel (1C-131)
- CLIMAX METAL PRODUCTS 45mm ID Metric Set Collar, Stl, Bo (MC-45)
- CLIMAX METAL PRODUCTS 1 9/16" ID 2Pc Clamp Collar, Stl, Zinc (2C-156-Z)
- CLIMAX METAL PRODUCTS 1/8" ID Set Screw Collar, Stl, Y-Zinc (CRC-012)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1/4 In, Aluminum (2C-025-A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1C-018)
- GLOBAL 3 15/16" ID Set Screw Collar, Stl, Zinc, Gsc-393-Z (GSC-393-Z)
- Climax Metal Products Shaft Collars