Shop All Shaft Collars
Climax Metal Products
1C-150 One-Piece Clamping Collar
Mfr # 1C-150
Zoro # G8560352
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 1C-150
- Zoro # G8560352
- UPC # 044861100202
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 3/8 in |
Dimension Type | Inch |
Width | 9/16 in |
Screw Size | 1/4"-28 x 3/4" |
Clearance Dia. | 2.625 in |
Width Tolerance | +0.005/-0.005 in |
Collar Outside Diameter | 2 3/8 in |
Screw Thread Size | 1/4"-28 |
Collar Width | 9/16 in |
Screw Length | 3/4 in |
For Shaft Diameter | 1 1/2 in |
Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.63 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.63 in, Collar Width 9/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Swivel Flange SNCB-63 (SNCB-63)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod. (297141)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- RULAND Rigid Shaft Coupling, Set Screw, 25mm (MSCX-25-25-F)
- CLIMAX METAL PRODUCTS H2C-350-S Two-Piece Clamping Collar (H2C-350-S)
- CLIMAX METAL PRODUCTS 2C-031 Two-Piece Clamping Collar (2C-031)
- CLIMAX METAL PRODUCTS C-037-BO Set Screw Collar 3 Pack (C-037-BOX3)
- CLIMAX METAL PRODUCTS H2C-325 Two-Piece Clamping Collar (H2C-325)
- CLIMAX METAL PRODUCTS H2C-106-S Two-Piece Clamping Collar Recessed Screw (H2C-106-S)
- CLIMAX METAL PRODUCTS C-062-BO Set Screw Collar (C-062-BO)
- DAYTON N2C-200 Acetal Two-Piece Clamping Collar (1F596)
- Climax Metal Products Shaft Collars