Shop All Shaft Collars
Climax Metal Products
M1C-06 Metric One-Piece Clamping Collar
Mfr # M1C-06
Zoro # G9967395
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 15/64 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # M1C-06
- Zoro # G9967395
- UPC # 044861610060
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 15/64 in |
Outside Dia. | 3/4 in |
Dimension Type | Metric |
Width | 23/64 in |
Screw Size | M3 x 8 |
Clearance Dia. | 28.81 mm |
Width Tolerance | +0.08/-0.00 mm |
Clearance Diameter | 28.81 mm |
For Shaft Diameter | 6 mm |
Bore Diameter | 6 mm |
Collar Outside Diameter | 3/4 in |
Screw Length | 8 mm |
Collar Width | 9 mm |
Screw Thread Size | M3x8 |
Description
Shaft Collar, System of Measurement Metric, Bore Type Round, Bore Diameter 6 mm, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 28.81 mm, Collar Width 9 mm, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- DAYTON B44 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (6X571)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- COXREELS Elec Hose Reel 3/4inx250ft, 12VDC 5000PSI (HP1125-5-250-E)
- CLIMAX METAL PRODUCTS 2C-125-Z Two-Piece Clamping Collar (2C-125-Z)
- CLIMAX METAL PRODUCTS ISTC-025-28-S One-Piece Threaded Clamping Collar (ISTC-025-28-S)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- CLIMAX METAL PRODUCTS ESC-062-S End Stop Collar (ESC-062-S)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar 3 Pack (C-075X3)
- CLIMAX METAL PRODUCTS MC-36-S Metric Set Screw Collar (MC-36-S)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- Climax Metal Products Shaft Collars