Shop All Shaft Collars
Climax Metal Products
H2C-025-S Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-025-S
Zoro # G1948040
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 13/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-025-S
- Zoro # G1948040
- UPC # 044861152270
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 13/16 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | 4-40 x 3/8 in |
Clearance Dia. | 0.6875 in |
Width Tolerance | +0.005/-0.005 in |
Screw Thread Size | #4-40 |
Collar Width | 1/4 in |
Screw Length | 3/8 in |
Collar Outside Diameter | 13/16 in |
Bore Diameter | 1/4 in |
For Shaft Diameter | 1/4 in |
Clearance Diameter | 0.69 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 13/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.69 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FEM-502-10BMS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X08)
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- BESTORQ Aftermarket CUB CADET 954-04219 Replacement Belt, 4LK1030 (4LK1030)
- CLIMAX METAL PRODUCTS 1C-300-A One-Piece Clamping Collar (1C-300-A)
- CLIMAX METAL PRODUCTS 2C-212-Z Two-Piece Clamping Collar (2C-212-Z)
- CLIMAX METAL PRODUCTS MC-32 Metric Set Screw Collar (MC-32)
- CLIMAX METAL PRODUCTS C-043-S Set Screw Collar (C-043-S)
- CLIMAX METAL PRODUCTS M1C-60 Metric One-Piece Clamping Collar (M1C-60)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- RULAND Shaft Collar, Mountable, 1", Steel, Clearance Dia.: 2.032" (OF-SP-16-F)
- Climax Metal Products Shaft Collars