Shop All Shaft Collars
Climax Metal Products
H2C-050 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-050
Zoro # G2667920
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/4 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-050
- Zoro # G2667920
- UPC # 044861254387
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 8-32 x 1/2 in |
Clearance Dia. | 1.25 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 1/2 in |
Bore Diameter | 1/2 in |
Collar Width | 3/8 in |
Screw Thread Size | #8-32 |
Clearance Diameter | 1.25 in |
Collar Outside Diameter | 1 1/4 in |
For Shaft Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.25 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- MAXIM Hyd Cylinder, 3 In Bore, 14 In Stroke (288-338)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 120VAC (554SS400K000030)
- HANSEN Dust Plug, 1/4", Push On, Vinyl (PSDC2HK)
- CLIMAX METAL PRODUCTS 2C-056 Two-Piece Clamping Collar (2C-056)
- CLIMAX METAL PRODUCTS ISTC-075-16 One-Piece Threaded Clamping Collar (ISTC-075-16)
- CLIMAX METAL PRODUCTS C-018 Set Screw Collar (C-018)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS ISTC-112-12 One-Piece Threaded Clamping Collar (ISTC-112-12)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- Climax Metal Products Couplings, Collars, & Adapters