Shop All Shaft Collars
Climax Metal Products
1C-075 One-Piece Clamping Collar
Mfr # 1C-075
Zoro # G8560334
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # 1C-075
- Zoro # G8560334
- UPC # 044861137840
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8" |
Clearance Dia. | 1.812 in |
Width Tolerance | +0.005/-0.005 in |
Screw Length | 5/8 in |
Bore Diameter | 3/4 in |
Collar Width | 1/2 in |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.81 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.81 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 90 Deg., SS, M6x1mm Thrd Size, PK10 (52PA09)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM60188, Return Line, 25 micron, Outside-In (MF0062674)
- FESTO Solenoid Valve VUVS-L20-M52-AZD-G18-F7-1C1 (VUVS-L20-M52-AZD-G18-F7-1C1)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- CLIMAX METAL PRODUCTS C-100-BO 3 Pack (C-100-BOX3)
- CLIMAX METAL PRODUCTS 2C-112 Two-Piece Clamping Collar (2C-112)
- CLIMAX METAL PRODUCTS C-118-A Set Screw Collar (C-118-A)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- CLIMAX METAL PRODUCTS H1C-262-S One-Piece Clamping Collar Recessed Screw (H1C-262-S)
- CLIMAX METAL PRODUCTS C-025-A Set Screw Collar (C-025-A)
- RULAND Shaft Collar, Locknut, 1.173-18 In, Steel (TCN-06-F)
- Climax Metal Products Shaft Collars