Shop All Shaft Collars
Climax Metal Products
H2C-081 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-081
Zoro # G2667878
original price:
$10.49
4% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 13/16 in
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-081
- Zoro # G2667878
- UPC # 044861252185
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 13/16 in |
Outside Dia. | 1 3/4 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 x 5/8 in |
Clearance Dia. | 1.75 in |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 1/2 in |
Bore Diameter | 13/16 in |
Screw Thread Size | 1/4"-28 |
Screw Length | 5/8 in |
Collar Outside Diameter | 1 3/4 in |
Clearance Diameter | 1.75 in |
For Shaft Diameter | 13/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 13/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.75 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L380 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- TOMPKINS Hydraulic Fitting-Steel12FP CAP (5406-CAP-12)
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2012 OH)
- FAG BEARINGS FAG 6306 2RSR C3, Deep Groove BBear, Single Row 90Mm (6306 2RSR C3)
- CLIMAX METAL PRODUCTS H2C-087 Two-Piece Clamping Collar Recessed Screw (H2C-087)
- CLIMAX METAL PRODUCTS 2C-250-Z Two-Piece Clamping Collar (2C-250-Z)
- CLIMAX METAL PRODUCTS 2C-112-Z Two-Piece Clamping Collar (2C-112-Z)
- CLIMAX METAL PRODUCTS H2C-593 Two-Piece Clamping Collar (H2C-593)
- CLIMAX METAL PRODUCTS C-025-DT Set Screw Collar (C-025-DT)
- CLIMAX METAL PRODUCTS 2C-150 Two-Piece Clamping Collar (2C-150)
- CLIMAX METAL PRODUCTS 2C-100-S-KW Two-Piece Clamping Collar with Keyway (2C-100-S-KW)
- Climax Metal Products Couplings, Collars, & Adapters