Shop All Shaft Collars
Climax Metal Products
Shaft Collar, Clamp, 1-1/16inOutsidedia
Mfr # H2C-037-S
Zoro # G1948025
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 1 1/16 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-037-S
- Zoro # G1948025
- UPC # 044861277430
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 1 1/16 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | 6-32 x 3/8 in |
Clearance Dia. | 1.0625 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 3/8 in |
Screw Length | 3/8 in |
Bore Diameter | 3/8 in |
Collar Outside Diameter | 1 1/16 in |
Collar Width | 5/16 in |
Clearance Diameter | 1.06 in |
Screw Thread Size | #6-32 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.06 in, Collar Width 5/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Flat Face Idler, O D 4-3/8 In (N4D1F)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- ZORO SELECT B39 Outside42.0 Pitch40.8 (42W405)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (2C-162)
- CLIMAX METAL PRODUCTS 1 7/16" ID Set Screw Collar, Stl, Unpltd (C-143-DT)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (C-125-BO)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (C-225)
- CLIMAX METAL PRODUCTS 19mm ID 2Pc Metric Clamp Collar, Stl, Bo (M2C-19)
- CLIMAX METAL PRODUCTS 1" ID Set Screw Collar, Stl, Unpltd (C-100-DT)
- RULAND Shaft Collar, Clamp, 1Pc, 1 In, 303 SS (CL-16-SS)
- Climax Metal Products Shaft Collars