Shop All Shaft Collars
Climax Metal Products
H2C-168 Two-Piece Clamping Collar Recessed Screw
Mfr # H2C-168
Zoro # G0244301
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Oxide Steel
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 3 in
- Dimension Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # H2C-168
- Zoro # G0244301
- UPC # 044861152331
- Country of Origin United States
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 5/8 in |
Screw Size | 5/16"-24 x 1" |
Clearance Dia. | 3 in |
Width Tolerance | +0.005/-0.005 in |
For Shaft Diameter | 1 11/16 in |
Screw Length | 1 in |
Bore Diameter | 1 11/16 in |
Clearance Diameter | 3 in |
Collar Width | 5/8 in |
Collar Outside Diameter | 3 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 5/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1211, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 9/16-18, El (2250-4-6S)
- CAMPBELL HAUSFELD Hose End, 3/8", 1/4" Male NPT (MP320700AV)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- BOSTON Easy Couple Hose, 50 ft.L, 1/4in ID, 350psi (H20104BK)
- CLIMAX METAL PRODUCTS H2C-175 Two-Piece Clamping Collar Recessed Screw (H2C-175)
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- CLIMAX METAL PRODUCTS M2C-07 Metric Two-Piece Clamping Collar (M2C-07)
- CLIMAX METAL PRODUCTS 2C-250-Z Two-Piece Clamping Collar (2C-250-Z)
- CLIMAX METAL PRODUCTS 2C-231 Two-Piece Clamping Collar (2C-231)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS C-068-BO Set Screw Collar (C-068-BO)
- Climax Metal Products Shaft Collars