Shop All Shaft Seals & Adapters
Climax Metal Products
SDA-150 Step Down Clamp-On Adapter
Mfr # SDA-150
Zoro # G0345003
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore 1 1/2 in
- Type Clamp On
- Bore Depth 2 1/4 in
- Adapter Dia. 2 1/2 in
- Shaft Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SDA-150
- Zoro # G0345003
- UPC # 044861046340
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Bore Depth | 2 1/4 in |
Adapter Dia. | 2 1/2 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 5 3/8 in |
Shaft Length (In.) | 2 3/8 in |
Screw Length | 3/4 in |
Bore Diameter | 1 1/2 in |
Shaft Length | 2 3/8 in |
Screw Thread Size | 1/4"-28 |
Shaft Diameter | 1 1/4 in |
Adapter Outside Diameter | 2 1/2 in |
Details
Item | Step Down Adapter |
Bore | 1 1/2 in |
Type | Clamp On |
Adapter Material | Steel |
Adapter Type | Step Down |
Adapter Material Grade | ASTM A108 |
Bore Tolerance | +0.003/-0.000 |
Screw Material | Steel |
Shaft Tolerance | -0.000/-0.003 in |
System of Measurement | Inch |
Adapter Material Finish | Black Oxide |
Screw Material Grade | ASTM A574 |
Description
Step Down Adapter, Bore Diameter 1 1/2 in, Bore Depth 2 1/4 in, Adapter Outside Diameter 2 1/2 in, Shaft Length 2 3/8 in, Shaft Diameter 1 1/4 in, Overall Length 5 3/8 in, Adapter Type Step Down, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 3/4 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- BESTORQ Aftermarket Kubota L3010 (w/ RC72-29A mid mower) Compact Tractor Replacement Belt, C140 (C140)
- COILHOSE PNEUMATICS PUR Reusable Swivel 1/4" ID x 3/8" MPT (PSM0406)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.75 Rod (287275)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- CLIMAX METAL PRODUCTS SDA-100 Step Down Clamp-On Adapter (SDA-100)
- CLIMAX METAL PRODUCTS SDA-137 Step Down Clamp-On Adapter (SDA-137)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- CLIMAX METAL PRODUCTS SUA-087 Step Up Clamp-On Adapter (SUA-087)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- DDS Shaft Seal, 50mm I. D., 80mm O. D., 10mm W (508010TA)
- Climax Metal Products Motor Supplies