Shop All Shaft Seals & Adapters
Climax Metal Products
SDA-137 Step Down Clamp-On Adapter
Mfr # SDA-137
Zoro # G2608882
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Clamp On
- Shaft Length (In.) 2 in
- Overall Length 5 in
- Bore 1 3/8 in
- Shaft Dia. 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SDA-137
- Zoro # G2608882
- UPC # 044861046326
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Shaft Length (In.) | 2 in |
Overall Length | 5 in |
Shaft Dia. | 1 1/8 in |
Adapter Dia. | 2 3/8 in |
Bore Depth | 2 1/4 in |
Bore Diameter | 1 3/8 in |
Screw Length | 3/4 in |
Adapter Outside Diameter | 2 3/8 in |
Screw Thread Size | 1/4"-28 |
Shaft Diameter | 1 1/8 in |
Shaft Length | 2 in |
Details
Item | Step Down Adapter |
Type | Clamp On |
Bore | 1 3/8 in |
Bore Tolerance | +0.003/-0.000 |
System of Measurement | Inch |
Adapter Type | Step Down |
Shaft Tolerance | -0.000/-0.003 in |
Adapter Material | Steel |
Adapter Material Grade | ASTM A108 |
Screw Material | Steel |
Adapter Material Finish | Black Oxide |
Screw Material Grade | ASTM A574 |
Description
Step Down Adapter, Bore Diameter 1 3/8 in, Bore Depth 2 1/4 in, Adapter Outside Diameter 2 3/8 in, Shaft Length 2 in, Shaft Diameter 1 1/8 in, Overall Length 5 in, Adapter Type Step Down, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 3/4 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3HP, 1075RPM, 115V, 60HZ, 48Y (9036)
- DAYTON Motor Start Capacitor, 124-149 MFD, Round (2MEL9)
- EATON AEROQUIP Adpt, MaleORS, 1-7/16-12, Plug (FF976716S)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L050 (187L050G)
- CLIMAX METAL PRODUCTS SUA-087 Step Up Clamp-On Adapter (SUA-087)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- DDS Shaft Seal, TCNV, 55mm ID, Fluoro Rubber (557208TCNV)
- Climax Metal Products Motor Supplies