Climax Metal Products

SDA-125 Step Down Clamp-On Adapter


product price: $49.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Clamp On
  • Overall Length 4 1/2 in
  • Shaft Dia. 1 in
  • Shaft Length (In.) 2 in
  • Bore 1 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4 1/2 in
Shaft Dia. 1 in
Shaft Length (In.) 2 in
Adapter Dia. 2 1/4 in
Bore Depth 2 in
Bore Diameter 1 1/4 in
Shaft Length 2 in
Screw Length 3/4 in
Screw Thread Size 1/4"-28
Shaft Diameter 1 in
Adapter Outside Diameter 2 1/4 in

Details

Item Step Down Adapter
Type Clamp On
Bore 1 1/4 in
Screw Material Grade ASTM A574
System of Measurement Inch
Bore Tolerance +0.003/-0.000
Adapter Material Steel
Adapter Material Finish Black Oxide
Adapter Type Step Down
Shaft Tolerance -0.000/-0.003 in
Screw Material Steel
Adapter Material Grade ASTM A108

Description

Step Down Adapter, Bore Diameter 1 1/4 in, Bore Depth 2 in, Adapter Outside Diameter 2 1/4 in, Shaft Length 2 in, Shaft Diameter 1 in, Overall Length 4 1/2 in, Adapter Type Step Down, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 3/4 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.