Shop All Shaft Seals & Adapters
Climax Metal Products
SDA-112 Step Down Clamp-On Adapter
Mfr # SDA-112
Zoro # G3092747
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length (In.) 1 1/2 in
- Shaft Dia. 7/8 in
- Overall Length 3 7/8 in
- Bore 1 1/8 in
- Type Clamp On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SDA-112
- Zoro # G3092747
- UPC # 044861046302
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Shaft Length (In.) | 1 1/2 in |
Shaft Dia. | 7/8 in |
Overall Length | 3 7/8 in |
Bore Depth | 2 in |
Adapter Dia. | 2 1/8 in |
Bore Diameter | 1 1/8 in |
Shaft Length | 1 1/2 in |
Screw Thread Size | 1/4"-28 |
Shaft Diameter | 7/8 in |
Adapter Outside Diameter | 2 1/8 in |
Screw Length | 3/4 in |
Details
Item | Step Down Adapter |
Bore | 1 1/8 in |
Type | Clamp On |
Screw Material Grade | ASTM A574 |
Shaft Tolerance | -0.000/-0.003 in |
Bore Tolerance | +0.003/-0.000 |
Adapter Type | Step Down |
Adapter Material Grade | ASTM A108 |
Adapter Material | Steel |
System of Measurement | Inch |
Screw Material | Steel |
Adapter Material Finish | Black Oxide |
Description
Step Down Adapter, Bore Diameter 1 1/8 in, Bore Depth 2 in, Adapter Outside Diameter 2 1/8 in, Shaft Length 1 1/2 in, Shaft Diameter 7/8 in, Overall Length 3 7/8 in, Adapter Type Step Down, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 3/4 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-65237, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 65237 (65237)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24706N-666)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- MOLINE BEARING Pillow Block Brg, 1 1/4 in Bore, Cast Iron (19321104)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- CLIMAX METAL PRODUCTS SDA-100 Step Down Clamp-On Adapter (SDA-100)
- CLIMAX METAL PRODUCTS SUA-087 Step Up Clamp-On Adapter (SUA-087)
- CLIMAX METAL PRODUCTS SDA-087 Step Down Clamp-On Adapter (SDA-087)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- Climax Metal Products Shaft Seals & Adapters