Shop All Shaft Seals & Adapters
Climax Metal Products
SDA-100 Step Down Clamp-On Adapter
Mfr # SDA-100
Zoro # G3505923
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Shaft Length (In.) 1 1/4 in
- Overall Length 3 5/8 in
- Type Clamp On
- Bore Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SDA-100
- Zoro # G3505923
- UPC # 044861046296
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Shaft Dia. | 3/4 in |
Shaft Length (In.) | 1 1/4 in |
Overall Length | 3 5/8 in |
Bore Depth | 2 in |
Adapter Dia. | 2 in |
Screw Thread Size | 1/4"-28 |
Shaft Diameter | 3/4 in |
Adapter Outside Diameter | 2 in |
Bore Diameter | 1 in |
Screw Length | 5/8 in |
Shaft Length | 1 1/4 in |
Details
Item | Step Down Adapter |
Type | Clamp On |
Bore | 1 in |
System of Measurement | Inch |
Adapter Material | Steel |
Bore Tolerance | +0.003/-0.000 |
Adapter Type | Step Down |
Adapter Material Grade | ASTM A108 |
Screw Material Grade | ASTM A574 |
Adapter Material Finish | Black Oxide |
Shaft Tolerance | -0.000/-0.003 in |
Screw Material | Steel |
Description
Step Down Adapter, Bore Diameter 1 in, Bore Depth 2 in, Adapter Outside Diameter 2 in, Shaft Length 1 1/4 in, Shaft Diameter 3/4 in, Overall Length 3 5/8 in, Adapter Type Step Down, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 5/8 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B56 Wrapped V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (B56)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- RACOR O-Ring, 9/16 Sae Port (43506)
- BANDO Power King Combo, Bm144, 2B144 (2B144)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- CLIMAX METAL PRODUCTS SUA-100 Step Up Clamp-On Adapter (SUA-100)
- CLIMAX METAL PRODUCTS SDA-112 Step Down Clamp-On Adapter (SDA-112)
- CLIMAX METAL PRODUCTS SDA-125 Step Down Clamp-On Adapter (SDA-125)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- MOTORMITE PINION CRUSH SLEEVE (81059)
- Climax Metal Products Motor Supplies