Shop All Shaft Seals & Adapters
Climax Metal Products
SDA-075 Step Down Clamp-On Adapter
Mfr # SDA-075
Zoro # G3229204
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length (In.) 1 1/4 in
- Shaft Dia. 1/2 in
- Adapter Dia. 1 3/4 in
- Type Clamp On
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SDA-075
- Zoro # G3229204
- UPC # 044861046272
- Country of Origin China
- Category Shaft Seals & Adapters
Dimensions
Shaft Length (In.) | 1 1/4 in |
Shaft Dia. | 1/2 in |
Adapter Dia. | 1 3/4 in |
Overall Length | 3 1/2 in |
Bore Depth | 1 5/8 in |
Bore Diameter | 3/4 in |
Shaft Diameter | 1/2 in |
Adapter Outside Diameter | 1 3/4 in |
Shaft Length | 1 1/4 in |
Screw Length | 5/8 in |
Screw Thread Size | 1/4"-28 |
Details
Item | Step Down Adapter |
Type | Clamp On |
Bore | 3/4 in |
Adapter Type | Step Down |
Screw Material | Steel |
Bore Tolerance | +0.003/-0.000 |
Screw Material Grade | ASTM A574 |
System of Measurement | Inch |
Adapter Material | Steel |
Adapter Material Finish | Black Oxide |
Shaft Tolerance | -0.000/-0.003 in |
Adapter Material Grade | ASTM A108 |
Description
Step Down Adapter, Bore Diameter 3/4 in, Bore Depth 1 5/8 in, Adapter Outside Diameter 1 3/4 in, Shaft Length 1 1/4 in, Shaft Diameter 1/2 in, Overall Length 3 1/2 in, Adapter Type Step Down, Screw Thread Size 1/4 In.-28, Adapter Material Steel, Adapter Material Finish Black Oxide, Adapter Material Grade ASTM A108, Bore Tolerance +0.003/-0.000, Screw Length 5/8 in, Screw Material Steel, Screw Material Grade ASTM A574, Shaft Tolerance -0.000/-0.003 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Eliminator, Mist, 1 In (4ZL97)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- CLIMAX METAL PRODUCTS SDA-100 Step Down Clamp-On Adapter (SDA-100)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- CLIMAX METAL PRODUCTS SDA-137 Step Down Clamp-On Adapter (SDA-137)
- CLIMAX METAL PRODUCTS SUA-062 Step Up Clamp-On Adapter (SUA-062)
- CLIMAX METAL PRODUCTS SUA-050 Step Up Clamp-On Adapter (SUA-050)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- Climax Metal Products Motor Supplies