Shop All Expanding Drums
Climax Metal Products
SD-012032-04QL Quick Lock Sanding Drum with Shank
Mfr # SD-012032-04QL
Zoro # G9982375
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 2 in
- Shank Size 1/4 in
- Max. RPM 9,000 RPM
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SD-012032-04QL
- Zoro # G9982375
- UPC # 044861025086
- Country of Origin China
- Category Expanding Drums
Dimensions
Diameter | 3/4 in |
Width | 2 in |
Shank Size | 1/4 in |
Overall Diameter | 3/4 in |
Drum Diameter x Width | 3/4 in Dia x 2 in W |
Connector Size & Type | Straight Shank - 1/4 in |
Connector Size | 1/4 in |
Overall Width | 2 in |
Details
Item | Quick Lock Expanding Drum |
Max. RPM | 9,000 RPM |
Material | Rubber |
Product Type | Expander Drum |
Compatible Abrasive Type | Spiral Bands |
Expanding Type | Unslotted |
Maximum Operating Speed | 9,000 RPM |
Connector Type | Straight Shank |
Tool Connection Type | Straight-Shank |
Tool Connection | 1/4 in Straight-Shank |
Expanding Material | Rubber |
Description
Quick Lock Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 9,000 RPM, Overall Diameter 3/4 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Inner Plexiglass Window, 24 in L (4150017)
- MIRKA Sanding Belt, 3" W, 24" L, 40 Grit, Hiolit X (57-3-24-040T)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- CLIMAX METAL PRODUCTS SD-016016-04QL Quick Lock Sanding Drum with Shank (SD-016016-04QL)
- CLIMAX METAL PRODUCTS SD-016032-04QL Quick Lock Sanding Drum with Shank (SD-016032-04QL)
- CLIMAX METAL PRODUCTS SD-032032-04NL Standard Nut Lock Sanding Drum with Shank (SD-032032-04NL)
- CLIMAX METAL PRODUCTS SD-016016-04NL Standard Nut Lock Sanding Drum with Shank (SD-016016-04NL)
- CLIMAX METAL PRODUCTS SD-012016-04NL Standard Nut Lock Sanding Drum with Shank (SD-012016-04NL)
- CLIMAX METAL PRODUCTS SD-008008-04QL Quick Lock Sanding Drum with Shank (SD-008008-04QL)
- MERIT Expanding Drum, 1-1/2 x1-1/2 in. (08834196922)
- Climax Metal Products Expanding Drums