Shop All Expanding Drums
Climax Metal Products
SD-012016-04NL Standard Nut Lock Sanding Drum with Shank
Mfr # SD-012016-04NL
Zoro # G9982384
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Width 1 in
- Max. RPM 19,000 RPM
- Material Rubber
- Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SD-012016-04NL
- Zoro # G9982384
- UPC # 044861023464
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 3/4 in |
Width | 1 in |
Shank Size | 1/4 in |
Drum Diameter x Width | 3/4 in Dia x 1 in W |
Overall Width | 1 in |
Overall Diameter | 3/4 in |
Connector Size | 1/4 in |
Connector Size & Type | Straight Shank - 1/4 in |
Details
Item | Expanding Drum |
Max. RPM | 19,000 RPM |
Material | Rubber |
Product Type | Expander Drum |
Tool Connection | 1/4 in Straight-Shank |
Connector Type | Straight Shank |
Expanding Material | Rubber |
Maximum Operating Speed | 19,000 RPM |
Tool Connection Type | Straight-Shank |
Expanding Type | Unslotted |
Compatible Abrasive Type | Spiral Bands |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 19,000 RPM, Overall Diameter 3/4 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 60, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70081805)
- NORTON ABRASIVES 14 x 3/32 x 1 In. Metal Chop Saw Cut-Off Wheel A 36 N B T01/41 (66252835554)
- PFERD 5" x 3/4" Unmounted Flap Wheel - 5/8-11 Thread, Aluminum Oxide 120 Grit (45765)
- CLIMAX METAL PRODUCTS SD-016016-04QL Quick Lock Sanding Drum with Shank (SD-016016-04QL)
- CLIMAX METAL PRODUCTS SD-016016-04NL Standard Nut Lock Sanding Drum with Shank (SD-016016-04NL)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- CLIMAX METAL PRODUCTS SD-008008-04QL Quick Lock Sanding Drum with Shank (SD-008008-04QL)
- CLIMAX METAL PRODUCTS SD-032032-04NL Standard Nut Lock Sanding Drum with Shank (SD-032032-04NL)
- CLIMAX METAL PRODUCTS SD-016032-04QL Quick Lock Sanding Drum with Shank (SD-016032-04QL)
- WALTER SURFACE TECHNOLOGIES 4 x 4 in. Fx Drum (07L441)
- Climax Metal Products Expanding Drums