Shop All Expanding Drums
Climax Metal Products
SD-016032-04QL Quick Lock Sanding Drum with Shank
Mfr # SD-016032-04QL
Zoro # G9982341
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Width 2 in
- Material Rubber
- Shank Size 1/4 in
- Max. RPM 8,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # SD-016032-04QL
- Zoro # G9982341
- UPC # 044861028131
- Country of Origin United States
- Category Expanding Drums
Dimensions
Diameter | 1 in |
Width | 2 in |
Shank Size | 1/4 in |
Connector Size & Type | Straight Shank - 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 1 in |
Overall Width | 2 in |
Drum Diameter x Width | 1 in Dia x 2 in W |
Details
Item | Quick Lock Expanding Drum |
Material | Rubber |
Max. RPM | 8,000 RPM |
Product Type | Expander Drum |
Tool Connection | 1/4 in Straight-Shank |
Maximum Operating Speed | 8,000 RPM |
Expanding Type | Unslotted |
Expanding Material | Rubber |
Connector Type | Straight Shank |
Tool Connection Type | Straight-Shank |
Compatible Abrasive Type | Spiral Bands |
Description
Quick Lock Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 8,000 RPM, Overall Diameter 1 in, Overall Width 2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size (66252842026)
- HUTCHINS MANUFACTURING PAD PSA 4-1/2x9 F/2023 (HU5025)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252839019)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 120 (A009698)
- CLIMAX METAL PRODUCTS SD-008008-04QL Quick Lock Sanding Drum with Shank (SD-008008-04QL)
- CLIMAX METAL PRODUCTS SD-016016-04NL Standard Nut Lock Sanding Drum with Shank (SD-016016-04NL)
- CLIMAX METAL PRODUCTS SD-012016-04NL Standard Nut Lock Sanding Drum with Shank (SD-012016-04NL)
- CLIMAX METAL PRODUCTS SD-016016-04QL Quick Lock Sanding Drum with Shank (SD-016016-04QL)
- CLIMAX METAL PRODUCTS SD-012032-04QL Quick Lock Sanding Drum with Shank (SD-012032-04QL)
- CLIMAX METAL PRODUCTS SD-032032-04NL Standard Nut Lock Sanding Drum with Shank (SD-032032-04NL)
- 3M Expanding Drum, Rubber, 3500 rpm, 5" dia. (60440240434)
- Climax Metal Products Expanding Drums