Climax Metal Products

SD-016016-04QL Quick Lock Sanding Drum with Shank


product price: $5.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Diameter 1 in
  • Width 1 in
  • Max. RPM 15,000 RPM
  • Material Rubber
  • Shank Size 1/4 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 1 in
Width 1 in
Shank Size 1/4 in
Drum Diameter x Width 1 in Dia x 1 in W
Overall Diameter 1 in
Connector Size & Type Straight Shank - 1/4 in
Overall Width 1 in
Connector Size 1/4 in

Details

Item Quick Lock Expanding Drum
Max. RPM 15,000 RPM
Material Rubber
Product Type Expander Drum
Connector Type Straight Shank
Tool Connection Type Straight-Shank
Expanding Type Unslotted
Compatible Abrasive Type Spiral Bands
Tool Connection 1/4 in Straight-Shank
Expanding Material Rubber
Maximum Operating Speed 15,000 RPM

Description

Quick Lock Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 15,000 RPM, Overall Diameter 1 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.