Shop All Rigid Clamp Couplings
Climax Metal Products
RigidSftCplg, TwoPcIndStand Clp, 3-5/8inL
Mfr # 2ISCC-137-137
Zoro # G0208680
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 2 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/8 in
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # 2ISCC-137-137
- Zoro # G0208680
- UPC # 044861415733
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 3 5/8 in |
Clearance Dia. (In.) | 2.75 |
Clearance Dia. | 2.75 in |
Screw Size (In.) | 5/16-24 x 1 |
Screw Size | 5/16"-24 |
Minimum Bore Diameter | 1 3/8 in |
Clearance Diameter | 2.75 in |
Bore Diameter 2 | 1 3/8 in |
Coupling Outside Diameter | 2 1/2 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 3/8 in |
Screw Thread Size | 5/16"-24 |
Maximum Bore Diameter | 1 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round, Clearance Diameter 2.75 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,700 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 2 In Bore (2ZB73)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH663-8X50)
- FASCO Motor, 1/20 HP, OEM Replacement Brand: Keeprite Replacement For: 1043766 (D1121)
- KRYTOX 0.8 kg Cartridge White (XHT-BDZ)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC062-050SKW)
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, One Pc Clp Type, 3-1/2in.L (ISCC-137-137)
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-150-KW)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.438 Shaftdia (C600E-243)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-075-075)
- RULAND Coupling, 6 Beam Clamp, 14mmx11mm (FCMR32-14-11-SS)
- Climax Metal Products Couplings, Collars, & Adapters