Shop All Rigid Clamp Couplings
Climax Metal Products
RC-112-KW Set Screw Coupling with Keyway
Mfr # RC-112-KW
Zoro # G0208400
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Bore Dia. 1 1/8 in
- Material - Couplings Steel
- Outside Dia. 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # RC-112-KW
- Zoro # G0208400
- UPC # 044861351345
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 2 1/8 in |
Overall Length | 3 in |
Clearance Dia. (In.) | 2.125 |
Screw Size (In.) | 3/8-16 x 1/2 |
Clearance Dia. | 2.125 in |
Keyway Width (In.) | 1/4 |
Keyway Width | 1/4 in |
Screw Size | 3/8"-16 |
Keyway Width 2 | 1/4 in |
Screw Thread Size | 3/8"-16 |
Keyway Width 1 | 1/4 in |
Coupling Outside Diameter | 2 1/8 in |
Minimum Bore Diameter | 1 1/8 in |
Different Bore Sizes | No |
Bore Diameter 1 | 1 1/8 in |
Maximum Bore Diameter | 1 1/8 in |
Clearance Diameter | 2.13 in |
Bore Diameter 2 | 1 1/8 in |
Keyway Depth 1 | 1/8 in |
Keyway Depth 2 | 1/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 1/8 in, Bore Diameter 2 1 1/8 in, Bore Type Round Keyed, Clearance Diameter 2.13 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 1/8 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 1/8 in, Maximum Speed 1,800 RPM, Maximum Torque 1,000 in-lb, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MOR HOLLOW HEX PLUG (6408-HHP-16)
- KOYO Needle Roller Brg, 1616, 1in Bore, Open (B-1616)
- BESTORQ 4LK660 V Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (4LK660)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 115V AC Voltage, 56 Frame (5KCR49SN3009)
- CLIMAX METAL PRODUCTS ISCC-200-200-KW One-Piece Industry Standard Clamping Coupling with Keyway (ISCC-200-200-KW)
- CLIMAX METAL PRODUCTS 2ISCC-037-037-S Two-Piece Industry Standard Clamping Coupling (2ISCC-037-037-S)
- CLIMAX METAL PRODUCTS ISCC-037-037 One-Piece Industry Standard Clamping Coupling (ISCC-037-037)
- CLIMAX METAL PRODUCTS CC-050-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-050-050)
- CLIMAX METAL PRODUCTS RC-025-S Set Screw Coupling (RC-025-S)
- CLIMAX METAL PRODUCTS RC-025-A Set Screw Coupling (RC-025-A)
- RULAND Coupling, One Piece, Bore Dia 3/8 In (CLX-6-6-F)
- Climax Metal Products Rigid Clamp Couplings