Shop All Rigid Clamp Couplings
Climax Metal Products
RC-137-KW Set Screw Coupling with Keyway
Mfr # RC-137-KW
Zoro # G0208367
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Set Screw
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 2 1/2 in
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Climax Metal Products
- MFR # RC-137-KW
- Zoro # G0208367
- UPC # 044861351536
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/2 in |
Overall Length | 4 1/2 in |
Screw Size | 3/8"-16 |
Screw Size (In.) | 3/8-16 x 1/2 |
Keyway Width (In.) | 5/16 |
Keyway Width | 5/16 in |
Clearance Dia. (In.) | 2.5 |
Clearance Dia. | 2.5 in |
Minimum Bore Diameter | 1 3/8 in |
Keyway Width 2 | 5/16 in |
Clearance Diameter | 2.5 in |
Screw Thread Size | 3/8"-16 |
Bore Diameter 2 | 1 3/8 in |
Bore Diameter 1 | 1 3/8 in |
Coupling Outside Diameter | 2 1/2 in |
Keyway Depth 1 | 5/32 in |
Different Bore Sizes | No |
Keyway Depth 2 | 5/32 in |
Keyway Width 1 | 5/16 in |
Maximum Bore Diameter | 1 3/8 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round Keyed, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/2 in, Different Bore Sizes No, Keyway Depth 1 5/32 in, Keyway Depth 2 5/32 in, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 5/16 in, Keyway Width 2 5/16 in, Maximum Bore Diameter 1 3/8 in, Maximum Speed 1,800 RPM, Maximum Torque 1,375 in-lb, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 7.5 in-lb Max. Torque, 30 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE33)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAK 1 1/2)
- SKF SKF-6306RS, Single Row Ball Brgs, 6306RS (6306RS)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- CLIMAX METAL PRODUCTS RC-150-KW Set Screw Coupling with Keyway (RC-150-KW)
- CLIMAX METAL PRODUCTS ISCC-062-062-S One-Piece Industry Standard Clamping Coupling (ISCC-062-062-S)
- CLIMAX METAL PRODUCTS 2ISCC-125-100 Two-Piece Industry Standard Clamping Coupling (2ISCC-125-100)
- CLIMAX METAL PRODUCTS RC-075-S-KW Set Screw Coupling with Keyway (RC-075-S-KW)
- CLIMAX METAL PRODUCTS RC-062 Set Screw Coupling (RC-062)
- CLIMAX METAL PRODUCTS RC-125-KW Set Screw Coupling with Keyway (RC-125-KW)
- CLIMAX METAL PRODUCTS ISCC-025-025 One-Piece Industry Standard Clamping Coupling (ISCC-025-025)
- Climax Metal Products Rigid Clamp Couplings