Shop All Rigid Clamp Couplings
Climax Metal Products
Rigid SftCplg, One Pc Clp Type, 3-1/2in.L
Mfr # ISCC-137-137-S
Zoro # G0208507
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Bore Dia. 1 3/8 in
- Material - Couplings Stainless Steel
- Outside Dia. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Climax Metal Products
- MFR # ISCC-137-137-S
- Zoro # G0208507
- UPC # 044861993132
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1 3/8 in |
Outside Dia. | 2 1/4 in |
Overall Length | 3 1/2 in |
Screw Size | 1/4"-28 |
Clearance Dia. | 2.5 in |
Clearance Dia. (In.) | 2.5 |
Screw Size (In.) | 1/4-28 x 3/4 |
Minimum Bore Diameter | 1 3/8 in |
Maximum Bore Diameter | 1 3/8 in |
Bore Diameter 1 | 1 3/8 in |
Different Bore Sizes | No |
Coupling Outside Diameter | 2 1/4 in |
Bore Diameter 2 | 1 3/8 in |
Clearance Diameter | 2.5 in |
Screw Thread Size | 1/4"-28 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1 3/8 in, Bore Diameter 2 1 3/8 in, Bore Type Round, Clearance Diameter 2.5 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/4 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203Z, Single Row Ball Bearings (6203Z)
- ZORO SELECT V-Belt, B75 (51EU29)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08S)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-112-100-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2CC-200-200-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-075-062)
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.375 Shaftdia (C600E-237)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (CC-075-075-KW)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-100-100-S)
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (ISCC-050-050)
- Climax Metal Products Couplings, Collars, & Adapters